Beli mesin profil tangan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenmaster Mesin Profil (Router)
    Mulai

    Rp499.900

    Kenmaster Mesin Profil (Router)
    atribut:
    • Diameter (mm): 6
    • Power (W): 350
    • Speed (rpm): 28000
    • Voltage (V): 220 (50Hz)
  2. Makita Mesin Profil Router (Mesin Profil Kayu)
    Mulai

    Rp6.199.900

    Makita Mesin Profil Router (Mesin Profil Kayu)
    atribut:
    • Collet: 12 mm (1/2 inch)
  3. Makita Mesin Profil Trimmer
    Mulai

    Rp1.399.900

    Makita Mesin Profil Trimmer
    atribut:
    • Collet: 6 mm (1/4 inch)
    • No Load Speed (rpm): 30
  4. RYU Wood Trimmer (Mesin Profil Kayu)
    Mulai

    Rp519.900

    RYU Wood Trimmer (Mesin Profil Kayu)
    Deskripsi:
    Ryu (UN) Wood Trimmer RTR6-1 is a Profile Making Machine on Wood. This Machine is Suitable For Working on Balcony Floorboards, Hinged Stands, Decorative Work on The Edges, Groove Cutting, Dovetail Cutting, Window Gaps and More. This Machine Has a 440W Electric Power With a Load Speed of 30000rpm.
    atribut:
    • Power (W): 440
    • Max. Kedalaman: 30mm
    • No Load Speed (rpm): 30
  5. BITEC Profile
    Mulai

    Rp1.099.900

    BITEC Profile
    atribut:
    • Part Number: 061.602.C0
    • Power: 450 W
    • Capacity: 1/4inch, 33.000 rpm
  6. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  7. BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    Mulai

    Rp70.900

    BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    atribut:
    • Type, Router Bit: straight bits
    • Shank (inch): 1/4
  8. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  9. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  10. RYU Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    RYU Drill (Mesin Bor Listrik)
    atribut:
    • Chuck Capacity (mm): 10
  11. BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Mulai

    Rp109.900

    BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  12. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  13. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  14. KLENCO Dual Brush Carpet Cleaner (Mesin Pembersih Karpet)
    Mulai

    Rp82.999.900

    KLENCO Dual Brush Carpet Cleaner (Mesin Pembersih Karpet)
    Deskripsi:
    Duplex model created the most high-tech, simple and versatile solution for thorough cleaning and drying of all types of floor. This cleaning includes both solid and liquid dirt recovery, the washes, brushes as well as disinfects and is also ideal for cleaning profiled flooring. It is extremely straightforward and user friendly machines that has compact design, brush and tank positions, and centralised motor combine to product a perfectly balanced machine. With the bi-directionality of the handles, it allows single handed operation. Duplex is unique has its ability to clean up and reach into the tightest corner with ease.
    atribut:
    • Brush Length: 28 cm
    • Power Supply: 230V/ 50Hz
    • Power Rating: 350 W
    • Operating Speed: 780 rpm
    • Sound Level: <64 db(A)
    • Solution & Recovery Tank: 4.2 / 2.8 Litres
    • Dimension (LxWxH): 43 x 35.5 x 110 cm
    • Weight Empty: 27 kg
    • Theorical Treatable Surfaces: 180 m2/h
Daftar Harga mesin profil tangan Terbaru October 2026
Kenmaster Mesin Profil (Router)Rp499.900
Makita Mesin Profil Router (Mesin Profil Kayu)Rp6.199.900
Makita Mesin Profil TrimmerRp1.399.900
RYU Wood Trimmer (Mesin Profil Kayu)Rp519.900
BITEC ProfileRp1.099.900
Makita Mesin Serut KayuRp1.699.900
BOSCH Router Bit Shank 1/4inch Straight (Mata Router)Rp70.900
Makita Mesin Potong Kayu MejaRp13.999.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
RYU Drill (Mesin Bor Listrik)Rp369.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)